1
more
ALLOY NPT Pipe Threading Aluminum Die Head, 1"
Item #: 2129680
Cat #: 48-36-1309
UPC: 045242608829
Sign In or Register to view pricing and more.
Documents & Guides
Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head, 1 Inch, Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
Overview
Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head, 1 Inch, Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
Our Milwaukee Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.
Also known as: 045242608829, 48-36-1309
Specifications
Size: | 1 in |
Material: | Aluminum Alloy |
Size: | 1 in |
Material: | Aluminum Alloy |
Customer Reviews
No reviews for this product
(0)