HOF AU84X4018LUCLP UF 1DR LEF

Item #: 2129463
Cat #: AU84X4018LUCLP
UPC: 783510571788
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOF AU84X4018LUCLP UF 1DR LEF

Overview

HOF AU84X4018LUCLP UF 1DR LEF
Also known as: 783510571788, AU84X4018LUCLP

Specifications

Material: Steel
Height: 84.130 in
Depth: 18.110 in
Width: 40.240 in
Material: Steel
Depth: 18.110 in
Height: 84.130 in
Width: 40.240 in

Customer Reviews

No reviews for this product
(0)