![4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel 4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel](https://rexel-cdn.com/products/app40e12.jpg?i=5B823C9E-EDF0-4554-A43A-352B55D4E136&f=420)
4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel
Item #: 21294
Cat #: 4OE-1/2
UPC: 687855750306
Documents & Guides
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5".
Sign In or Register to view pricing and more.
No associated products found.
Overview
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5".
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855750306, 4OE-1/2
Specifications
Knockout Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 4 in |
Depth: | 1 1/2 in |
Cubic Inches: | 15.500 in³ |
Number of Knockouts: | 4 |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in |
Diameter: | 4 in |
Cubic Inches: | 15.500 in³ |
Knockouts: | Yes |
Material: | Steel |
Depth: | 1 1/2 in |
Number of Knockouts: | 4 |
Customer Reviews
No reviews for this product
(0)