Operator Interface, 15", Color, Touch Screen, DC Power

Item #: 212936

Cat #: 2711P-T15C4D8

UPC: 612598876785

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 15 Inch Color Display, DC Power, RS232, Ethernet Communications

Overview

Operator Interface, PanelView Plus 6, 15 Inch Color Display, DC Power, RS232, Ethernet Communications
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 612598876785, 2711P-T15C4D8

Specifications

Volts AC: 120
Size: 15 in
Type: Operator Interface
Volts AC: 120
Type: Operator Interface
Size: 15 in

Customer Reviews

No reviews for this product
(0)