This product may not be available in all locations.
4
more
Disconnect Switch, Non-Fused, NEMA 1, 30A, 240VAC, General Duty
Item #: 21292
Cat #: DU321
UPC: 78590149160
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 1, 30 Amp, 240 Volt AC, 3-Pole, General Duty
Overview
Disconnect Switch, Non-Fused, NEMA 1, 30 Amp, 240 Volt AC, 3-Pole, General Duty
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory installed neutral assembly or field installed service grounding kit. This general duty single throw safety switch is a three pole, 30A, non fusible disconnect with a 240VAC voltage rating. This switch has a NEMA 1 enclosure and is surface mounted. This switch comes with lugs suitable for aluminum or copper conductors. These general duty switches are UL listed
Also known as: 78590149160, DU321
Specifications
Poles: | 3 |
Type: | Safety Switch, Non-Fused |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Type: | Safety Switch, Non-Fused |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)