DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m

Item #: 212899

Cat #: BNDN1000

UPC:

Documents & Guides
DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m
DIN rails are the metal rails inside an electrical enclosure that are used to mount circuit breakers and other types of electrical equipment. Although DIN rails have a relatively simple design, they're extremely important for the installation, maintenance and operation of electrical equipment.
Also known as: BNDN1000

Specifications

Length: 1 m
Material: Aluminum
Length: 1 m
Material: Aluminum

Customer Reviews

No reviews for this product
(0)