
Non-Chlorinated Brake Parts Cleaner, 20oz
Item #: 212821
Cat #: 05050
UPC: 078254050508
Non-Chlorinated Brake Parts Cleaner, 20 oz Aerosol
Sign In or Register to view pricing and more.
Overview
Non-Chlorinated Brake Parts Cleaner, 20 oz Aerosol
Non-chlorinated formula meets VOC regulations in all 50 states. POWERJET technology provides a powerful spray that blasts away contaminants like grease, oil, and dirt from brake part components. Use less product and take less time with BRAKLEEN POWERJET.
Also known as: 078254050508, 05050
Specifications
Color: | Clear |
Size: | 20 oz |
Type: | Cleaner |
Standards: | California Proposition 65 |
Color: | Clear |
Type: | Cleaner |
Size: | 20 oz |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)