This product may not be available in all locations.
2
more
![Light block for head 22mm, Harmony XB4, orange, integral LED, screw clamp terminal, 24…120V AC DC Light block for head 22mm, Harmony XB4, orange, integral LED, screw clamp terminal, 24…120V AC DC](https://rexel-cdn.com/products/pdocrefxb4632cpsct16033pfiletyperendition4000png.jpg?i=4CDD1F30-FB8D-4EE1-B8EA-ABB8C6B10427&f=420)
Light block for head 22mm, Harmony XB4, orange, integral LED, screw clamp terminal, 24…120V AC DC
Item #:
21282
Cat #:
ZBVBG5
UPC:
785901832287
Sign In or Register to view pricing and more.
Light block for head 22mm, Harmony XB4, orange, integral LED, screw clamp terminal, 24…120V AC DC
Overview
Light block for head 22mm, Harmony XB4, orange, integral LED, screw clamp terminal, 24…120V AC DC
This Harmony ZB, orange light block operates with an integral LED. It is supplied with 24V to 120V AC/DC and uses screw-clamp terminals. It has a plastic body. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901832287, ZBVBG5
Specifications
Type: | Light Module |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Type: | Light Module |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)