1l Fluorescent Outdoor Wall

Item #: 212806

Cat #: 8988PBLE-12

UPC: 785652898020

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sea Gull Lighting; Wall Lantern; Mullberry Hill; Fluorescent, Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Finish: Black Body, Smooth White Panel; Width: 5-3/4 In; Height:9 In; Extends: 4-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection:mounted To Box; Outlet Box Up: 5-11/16 In; Outlet Box Down: 3-1/16 In; Lamp Included: Yes; Diffuser Size: 3, 3-3/16 In Width X 5, 5-1/16 In Height; Bulb Hours:10000 Hr; Lumens:

Overview

Sea Gull Lighting; Wall Lantern; Mullberry Hill; Fluorescent, Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Finish: Black Body, Smooth White Panel; Width: 5-3/4 In; Height:9 In; Extends: 4-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection:mounted To Box; Outlet Box Up: 5-11/16 In; Outlet Box Down: 3-1/16 In; Lamp Included: Yes; Diffuser Size: 3, 3-3/16 In Width X 5, 5-1/16 In Height; Bulb Hours:10000 Hr; Lumens:
Also known as: 785652898020, 8988PBLE-12

Specifications

Type: Lanterns
Type: Lanterns

Customer Reviews

No reviews for this product
(0)