Contactor, Non-Reversing, NEMA Size 4, 135A, 600VAC, 120VAC Coil

Item #: 212787

Cat #: A201K4CA

UPC: 786678231723

Sign In or Register to view pricing and more.
Contactor, Non-Reversing, A200, Size 4, 3-Pole, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Non-Reversing, A200, Size 4, 3-Pole, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Also known as: 786678231723, A201K4CA

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Mounting: Panel
Type: Contactor
Size: 4
Volts AC: 600
Volts AC Control: 120
Amps: 135
Type: Contactor
Volts AC: 600
Phase: 3
Mounting: Panel
Size: 4

Customer Reviews

No reviews for this product
(0)