
Pedestal Base, Type 12/13, 24" x 24", Steel/Gray
Item #: 21274
Cat #: A24SBASE
UPC: 783510573102
Documents & Guides
Pedestal Base, Type 12/13, Size/Dims: 24" x 24", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
Overview
Pedestal Base, Type 12/13, Size/Dims: 24" x 24", Material/Finish: Steel/Gray
nVent HOFFMAN HOFA24SBASE pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure.
Also known as: 783510573102, A24SBASE
Specifications
Width: | 24 in |
Height: | 24 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 13 |
Width: | 24 in |
Material: | Steel |
Height: | 24 in |
IP/NEMA Rating: | NEMA 12, NEMA 13 |
Customer Reviews
No reviews for this product
(0)