Panel For Enclosure, 12" x 12", Steel

Item #: 212721

Cat #: SCE-12P12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 12 x 12 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 12 x 12 Inch, Steel, White Powder Coat Finish
Also known as: SCE-12P12

Specifications

Color: White
Material: Steel
Height: 10.750 in
Width: 10.880 in
Color: White
Height: 10.750 in
Material: Steel
Width: 10.880 in

Customer Reviews

No reviews for this product
(0)