Enclosure, NEMA 4X, Hinge Cover, 12" x 12" x 6", Stainless Steel

Item #: 212719

Cat #: SCE-1212CHNFSS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Stainless Steel
Also known as: SCE-1212CHNFSS

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Size: 12 x 12 x 6 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Size: 12 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)