H/LOCK RCPT, 2P3W, 20A 125V/10A 250V

Item #: 21269

Cat #: HBL23000G

UPC: 783585017396

Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flush Receptacle, 20A 125V/10A 250V DC 480V AC, 2-Pole 3-Wire Grounding,Non-NEMA, Screw Terminal, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flush Receptacle, 20A 125V/10A 250V DC 480V AC, 2-Pole 3-Wire Grounding,Non-NEMA, Screw Terminal, Black
Also known as: 783585017396, HBL23000G

Specifications

Mounting: Screw
NEMA Configuration: Non-Nema
Color: Black
Amps: 20
Type: Single Receptacle
Mounting: Screw
Color: Black
Type: Single Receptacle
NEMA Configuration: Non-Nema
Amps: 20

Customer Reviews

No reviews for this product
(0)