Contactor, 9A, AC3 Duty, 250-500VAC, 250-500VDC Electronic Coil, 4 NO Contact

Item #: 2126788

Cat #: 100-E09KN400

UPC: 191326910330

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 9 Amp, 250 - 500 Volt AC, 250 - 500 Volt DC, 4 Normally Open Poles,No Auxiliary Contact, Screw Terminals

Overview

Contactor, IEC, 9 Amp, 250 - 500 Volt AC, 250 - 500 Volt DC, 4 Normally Open Poles,No Auxiliary Contact, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910330, 100-E09KN400

Specifications

Type: Contactor, IEC
Poles: 4
Amps: 9
Volts AC Range: 250 - 500
Volts DC Range: 250 - 500
Type: Contactor, IEC
Amps: 9
Volts DC Range: 250 - 500
Poles: 4
Volts AC Range: 250 - 500

Customer Reviews

No reviews for this product
(0)