Decora Wallplate, 3-Gang, Nylon, Ivory, Midway

Item #: 21267

Cat #: PJ263-I

UPC: 078477957950

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
3-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Also known as: 078477957950, PJ263-I

Specifications

Size: Midway
Gangs: 3
Mounting: Device
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 3
Type: GFCI, Decora
Color: Ivory

Customer Reviews

No reviews for this product
(0)