Double Pole Switch, 15 Amp, 120/277V, Ivory, Side Wired, Commercial
Item #: 212663
Cat #: CS215-2I
UPC: 078477815571
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Overview
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Also known as: 078477815571, CS215-2I
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Poles: | 2 |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Material: | Steel, Nylon, PBT Plastic |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Color: | Ivory |
Poles: | 2 |
Amps: | 15 |
Material: | Steel, Nylon, PBT Plastic |
Customer Reviews
No reviews for this product
(0)