This product may not be available in all locations.
3
more

30.5 Mm, Heavy-duty Selector Switch Operator
Item #: 2126255
Cat #: 10250T6097
UPC: 782113266091
Documents & Guides
30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 4 Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Key Removal, Cam 7, Incandescent, Transformer, 120 Vac With 6 Volt Lamp
Sign In or Register to view pricing and more.
Overview
30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 4 Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Key Removal, Cam 7, Incandescent, Transformer, 120 Vac With 6 Volt Lamp
30.5 mm, Heavy-Duty Selector Switch Operator 10250T, 30.5 mm, Heavy-Duty, 120 Vac with 6 Volt Lamp, Cam 7, 40° throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Four-position, Incandescent, transfor
Also known as: 782113266091, 10250T6097
Specifications
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)