This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 1, 100A, 2P, 240VAC, Neutral
Item #: 21251
Cat #: H223N
UPC: 785901477877
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 100 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 1, 100 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 785901477877, H223N
Specifications
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)