30MM LIGHT MODULE

Item #: 212499

Cat #: 9001KM38LY

UPC: 785901029311

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KM38LY 30MM LIGHT MODULE

Overview

SQD 9001KM38LY 30MM LIGHT MODULE
Also known as: 785901029311, 9001KM38LY

Specifications

Mounting: Direct
Type: Light Module
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
Type: Light Module

Customer Reviews

No reviews for this product
(0)