Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions

Item #: 212487

Cat #: 9001KS76FB

UPC: 785901347255

Sign In or Register to view pricing and more.
Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, spring return right to center

Overview

Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, spring return right to center
Also known as: 785901347255, 9001KS76FB

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)