Module, Line Interface, 400VAC, 30A, 24VDC at 8A, Line Filter

Item #: 21247

Cat #: 2094-BL02

UPC: 662453966236

Documents & Guides
Module, Line Interface, 400 Volt AC, 30 Amp, 24 Volt Dc at 8 Amp, Internal 3 Phase, Line Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Line Interface, 400 Volt AC, 30 Amp, 24 Volt Dc at 8 Amp, Internal 3 Phase, Line Filter
The 2094-BL02 line interface modules (LIM) contains supplementary protection devices and, when protected by suitable branch circuit protection, is rated for use on a circuit capable of delivering up to 5000 A. When this module is used, protection on the line side of the LIM module is required. Fuses must be class J or CC only.
Also known as: 662453966236, 2094-BL02

Specifications

Type: Line, Interface Module
Phase: 3
Volts DC Control: 24
Amps: 30, 8
Volts AC: 400
Type: Line, Interface Module
Volts DC Control: 24
Volts AC: 400
Phase: 3
Amps: 30, 8

Customer Reviews

No reviews for this product
(0)