This product has been discontinued.
37 Pocket Cordura Open Tool Carrier - HxWxD: 11" x 9" x 10"
Item #: 212385
Cat #: 0158-13
UPC: 783310563365
Sign In or Register to view pricing and more.
Documents & Guides
37 Pocket Cordura Open Tool Carrier - HxWxD: 11" x 9" x 10"Cordura Open Tool Carrier, Dimensions: 11" x 9" x 10", Pockets: 37, Includes: Heavy Duty Tape Measure Holder, Weight: 4.55 lbs
Overview
37 Pocket Cordura Open Tool Carrier - HxWxD: 11" x 9" x 10"Cordura Open Tool Carrier, Dimensions: 11" x 9" x 10", Pockets: 37, Includes: Heavy Duty Tape Measure Holder, Weight: 4.55 lbs
Constructed of a double-layer of rugged, lightweight Cordura fabric
Versatile thirty-seven pocket and loop design keeps tools organized
Large square opening with snap handle allows for easy access to spacious interior and pockets
Box-shaped design and sturdy reinforced bottom with rubber feet prevent tipping
Heavy-duty box stitching with washer riveting at all stress points for extra strength and longer life
Padded handle, adjustable shoulder strap and additional built-in straps for extra versatility
Heavy-duty tape measure holder accepts and holds any size tape securely
Also known as: 783310563365, 0158-13
Specifications
Type: | Tote |
Length: | 11 in |
Width: | 9 in |
Height: | 10 in |
Type: | Tote |
Width: | 9 in |
Length: | 11 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)