4" Octagon Box, 1-1/2" Deep, 1/2" KOs, Drawn, Steel
Item #: 21234
Cat #: 4OJB-1/2
UPC: 687855750559
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Drawn, Cubic Inches: 15.5, Steel
Sign In or Register to view pricing and more.
Overview
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Drawn, Cubic Inches: 15.5, Steel
Also known as: 687855750559, 4OJB-1/2
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Device |
Material: | Steel |
Diameter: | 4 in |
Depth: | 1 1/2 in |
Cubic Inches: | 15.500 in³ |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Depth: | 1 1/2 in |
Number of Knockouts: | 9 |
Mounting: | Device |
Diameter: | 4 in |
Cubic Inches: | 15.500 in³ |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)