Sign In or Register to view pricing and more.
Made in USA
Surecrimp Copper Compression Lug, Conductor Size 500, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, 45° Bent Tang, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 500, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, 45° Bent Tang, Tin Plated, UL, CSA
Also known as: 783669664416, CLNB-500-12-134-4
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 500 |
Customer Reviews
No reviews for this product
(0)