Heat Shrink Splice Kit, 14 - 8 AWG

Item #: 21232

Cat #: UF1-SPLICE-KIT-6-KITS

UPC: 054007429203

Documents & Guides
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG. Provides Abrasion Resistance and Moisture Ingress for 14/3 without ground thru 8/3 with ground in Direct Burial Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG. Provides Abrasion Resistance and Moisture Ingress for 14/3 without ground thru 8/3 with ground in Direct Burial Applications.
3M™ Scotchlok™ UF Series Standard Splice Kit includes all the accessories required to offer a reliable, moisture-proof electrical connection for type UF-B underground feeders. This kit is suitable to use on 600V-rated, flat, non-shielded, UF cables. The UF Splice Kit consists of a connector-insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy-wall, adhesive-lined tube. Underground Feeder (UF)-B cables are flat, and typically have three solid conductors without ground or two solid conductors with a ground. They range in size from 8 AWG to 14 AWG. The most common UF cable size is 10-14 AWG. The 3M UF Splice Kit is offered in two versions: UF1 Standard Kit includes a 1.8" length terminal connector and an 8" length of heavy-wall, adhesive-lined heat shrink tube. UF2 Stretcher Kit has an 11.7 inch terminal connector and a 20 inch length of heavy-wall, adhesive-lined heat shrink tube. The Standard Kit is used in most of the applications. The Stretcher Kit is used in situations where a 7-10 inch section of the cable has been damaged or destroyed. It eliminates two connectors and a short piece of cable during repair.
Also known as: 054007429203, UF1-SPLICE-KIT-6-KITS

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 8
Color: Black
Allowable Gauge Range: 14 - 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)