Universal Decora Dimmer, 150/600W, White

Item #: 212275

Cat #: DVCL-153P-WH

UPC: 027557003056

Sign In or Register to view pricing and more.
Diva Series Universal Decora Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White (Wallplate Sold Separately)

Overview

Diva Series Universal Decora Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White (Wallplate Sold Separately)
C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. C.L dimmers enable you to future-proof your lighting control for new bulbs.
Also known as: 027557003056, DVCL-153P-WH

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Wattage: 600, 150
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)