Zonex ATEX/IECEx Enclosure, 4X, 20x14x6

Item #: 212267

Cat #: ATEX503516SS61

UPC: 783510168360

Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, Material: Steel, Dimensions: 19.69" x 13.78" x 6.3"

Overview

Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, Material: Steel, Dimensions: 19.69" x 13.78" x 6.3"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168360, ATEX503516SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)