Toggle Switch Wallplate, 4-Gang, Nylon, Light Almond

Item #: 212263

Cat #: 80712-T

UPC: 078477277225

Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Light Almond.
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Light Almond
Also known as: 078477277225, 80712-T

Specifications

Type: Toggle Switch, Standard
Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 4
Material: Nylon
Type: Toggle Switch, Standard
Mounting: Device
Gangs: 4
Color: Light Almond
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)