![Titanium Drill Bit Set Titanium Drill Bit Set](https://rexel-cdn.com/products/48-89-4670.jpg?i=A48BA712-BED0-4278-BD8F-F694E8509476&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Shockwave Impact Duty™ Red Helix™ Titanium Drill Bit Set, 15 Piece, Steel8.46 Inch Length, 1.38 Inch Height, 4.09 Inch Width, 0.81 lb Weight
Overview
Shockwave Impact Duty™ Red Helix™ Titanium Drill Bit Set, 15 Piece, Steel8.46 Inch Length, 1.38 Inch Height, 4.09 Inch Width, 0.81 lb Weight
Our MILWAUKEE® SHOCKWAVE Impact Duty™ 15PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. Set is organized in a customizable accessory case designed for use in PACKOUT™.
Also known as: 045242749416, 48-89-4670
Specifications
Length: | 8.46 in |
Material: | Steel |
Height: | 1.380 in |
Width: | 4.100 in |
Length: | 8.46 in |
Height: | 1.380 in |
Material: | Steel |
Width: | 4.100 in |
Customer Reviews
No reviews for this product
(0)