LED Downlight, 5"/6", 8.5 Watt, 725 Lumen, 3000K, 120V, 4-Pack

Item #: 2122454

Cat #: LED/RT5/6/725/930/G2/CEC

UPC: 046135620249

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 4 per SKU, 4 per Case *Sylvania Product Code 62024* *Sylvania Part # 62024*

Overview

LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 4 per SKU, 4 per Case *Sylvania Product Code 62024* *Sylvania Part # 62024*
The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings.
Also known as: 046135620249, LED/RT5/6/725/930/G2/CEC

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Color: White
Dimmable: Yes
Color Rendering Index (CRI): 92
Volts AC: 120
Type: Dimmable
Light Technology: LED

Customer Reviews

No reviews for this product
(0)