12.2W A19 LED Lamp, 40K

Item #: 2122452

Cat #: 561050

UPC: 046677561055

Sign In or Register to view pricing and more.
Documents & Guides
A19 LED Lamp, 12.2 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1100, Color Temperature: 4000K, Dimmable *Philips Part # 561050*

Overview

A19 LED Lamp, 12.2 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1100, Color Temperature: 4000K, Dimmable *Philips Part # 561050*
Also known as: 046677561055, 561050

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 12.200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)