Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Neutral

Item #: 21224

Cat #: H221NRB

UPC: 78590147801

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 78590147801, H221NRB

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)