Decora Wallplate, 4-Gang, Nylon, Ivory, Midway

Item #: 21221

Cat #: PJ264-I

UPC: 078477957998

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
4-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Also known as: 078477957998, PJ264-I

Specifications

Size: Midway
Mounting: Device
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Color: Ivory
Gangs: 4
Size: Midway
Type: GFCI, Decora
Color: Ivory
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 4

Customer Reviews

No reviews for this product
(0)