This product has been discontinued.

8' 33W T8 LED Lamp, 40K
Item #: 2121957
Cat #: 33T8/COR/96-840/MF44/G/FA8-10/1
UPC: 046677575724
Documents & Guides
8 Ft. LED T8 Lamp, 33 Watt, 120-277V, CRI: 80, Lumens: 4400, Color Temperature: 4000K, Ballast Bypass (Type B), *Philips Part #575720*
Sign In or Register to view pricing and more.
Overview
8 Ft. LED T8 Lamp, 33 Watt, 120-277V, CRI: 80, Lumens: 4400, Color Temperature: 4000K, Ballast Bypass (Type B), *Philips Part #575720*
Also known as: 046677575724, 33T8/COR/96-840/MF44/G/FA8-10/1
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 33 |
Shape: | T8 (Tubular) |
Length: | 8 ft, 96 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 33 |
Length: | 8 ft, 96 in |
Color Rendering Index (CRI): | 80 |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)