LOAD CENTER NEUTRAL LUG KIT 100A

Item #: 212154

Cat #: HOM100AN

UPC: 78590107659

Sign In or Register to view pricing and more.
Square D,LOAD CENTER NEUTRAL LUG KIT 100A,#11/0 (Al/Cu),100A,Homeline,Homeline Load Centers,Load Center Neutral Lug Kit

Overview

Square D,LOAD CENTER NEUTRAL LUG KIT 100A,#11/0 (Al/Cu),100A,Homeline,Homeline Load Centers,Load Center Neutral Lug Kit
Homeline, Load Center neutral lug kit, 100 A
Also known as: 78590107659, HOM100AN

Specifications

Mounting: Panel
Family / Style: Homeline
Amps: 100
Standards: California Proposition 65
Mounting: Panel
Amps: 100
Family / Style: Homeline
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)