
Flange Mount Conduit Clip, Type: Snap, 1/2 to 3/4" Conduit, Steel
Item #: 21215
Cat #: 812M24SM
UPC: 782856112105
Documents & Guides
Flange mount conduit clips (snap- close). 1/2" to 3/4" conduit to 1/8" to 1/4" flanges - Side Mount. Standard Package Quantity: 100.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Flange mount conduit clips (snap- close). 1/2" to 3/4" conduit to 1/8" to 1/4" flanges - Side Mount. Standard Package Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856112105, 812M24SM, Bang on straights, Smash On, Caddy Slammer, conduit thingys, pound ons, Bang Ons
Specifications
Diameter: | 3/4 in, 1/2 in |
Mounting: | Flange |
Material: | Steel |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Mounting: | Flange |
Customer Reviews
No reviews for this product
(0)