Solenoid, Size A, 110VAC, Wall Mounting, Pull Type, 1" Stroke

Item #: 212106

Cat #: 10370H1

UPC: 782113206950

Sign In or Register to view pricing and more.
Documents & Guides
Solenoid, Size A, 110 Volt AC, Wall Mounting, Pull Type, 1 Inch Stroke

Overview

Solenoid, Size A, 110 Volt AC, Wall Mounting, Pull Type, 1 Inch Stroke
Also known as: 782113206950, 10370H1

Specifications

Poles: 1
Type: Solenoid, Pull Type
Volts AC: 110
Mounting: Wall
Range: 1 in
Poles: 1
Volts AC: 110
Range: 1 in
Type: Solenoid, Pull Type
Mounting: Wall

Customer Reviews

No reviews for this product
(0)