Busbar, Terminal Cover, 200mm H x 90mm D x 180mm W

Item #: 212044

Cat #: 141A-BK180

UPC: 662074770175

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Terminal Cover, 200 mm Height x 90 mm Depth x 180 mm Width

Overview

Busbar, Terminal Cover, 200 mm Height x 90 mm Depth x 180 mm Width
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.   
Also known as: 662074770175, 141A-BK180

Specifications

Type: Busbar, Terminal Cover
Height: 200 mm
Depth: 90 mm
Width: 180 mm
Type: Busbar, Terminal Cover
Depth: 90 mm
Height: 200 mm
Width: 180 mm

Customer Reviews

No reviews for this product
(0)