Busbar, Supply Module, 3P, 250 - 600MCM, 153mm Width

Item #: 212041

Cat #: 141A-VU3300R

UPC: 662074770151

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Supply Module, 3-Pole, 250 - 600 MCM, 153 mm Width, (3 x 1-Pole, 51 mm Width), Meets UL508A Spacing

Overview

Busbar, Supply Module, 3-Pole, 250 - 600 MCM, 153 mm Width, (3 x 1-Pole, 51 mm Width), Meets UL508A Spacing
Also known as: 662074770151, 141A-VU3300R

Specifications

Poles: 3
Type: Busbar, Supply Module
Width: 153 mm
Allowable Gauge Range: 250 - 600
Poles: 3
Width: 153 mm
Type: Busbar, Supply Module
Allowable Gauge Range: 250 - 600

Customer Reviews

No reviews for this product
(0)