22W HID Retrofit LED Lamp, 50K

Item #: 2119966

Cat #: S49391

UPC: 045923493911

Sign In or Register to view pricing and more.
Documents & Guides
22 Watt LED HID Replacement; 80 CRI; 5000K; Type B; Ballast Bypass; Medium Base; Economy Hi-Pro

Overview

22 Watt LED HID Replacement; 80 CRI; 5000K; Type B; Ballast Bypass; Medium Base; Economy Hi-Pro
Satco's S49391 22-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of natural white light.
Also known as: 045923493911, S49391

Specifications

Material: Polycarbonate, Aluminum
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 22
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 3036
Material: Polycarbonate, Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 22
Light Technology: LED
Lumens: 3036
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)