MIL 2650-21 M18 IMPACT COMPAC

Item #: 211942

Cat #: 2650-21

UPC: 045242158652

Sign In or Register to view pricing and more.
Documents & Guides
MIL 2650-21 M18 IMPACT COMPACMilwaukee; Impact Driver; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 2200 Rpm; Battery: Lithium-ion; Torque Rating: 1400 In-lb; Drive Size: 1/4 In; Length:5-3/4 In; Ipm: 0 - 3200 Ipm; Anvil Type: Hex; Tool Weight: 3.200 Lb; Charger: 1hr; Tool Weight: 3.200 Lb; Warranty: 5-year Tool/2-year Battery

Overview

MIL 2650-21 M18 IMPACT COMPACMilwaukee; Impact Driver; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 2200 Rpm; Battery: Lithium-ion; Torque Rating: 1400 In-lb; Drive Size: 1/4 In; Length:5-3/4 In; Ipm: 0 - 3200 Ipm; Anvil Type: Hex; Tool Weight: 3.200 Lb; Charger: 1hr; Tool Weight: 3.200 Lb; Warranty: 5-year Tool/2-year Battery
Choose the 1/4" hex compact impact driver that delivers the most torque in its class. The M18™ Cordless Lithium-Ion 1/4" Hex Compact Impact Driver is built with a Milwaukee® 4-pole motor and proprietary impact mechanism to provide 1400 in-lbs of torque and more impacts per minute for maximum productivity and runtime. The REDLITHIUM™ Compact Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. The variable-speed trigger provides increased user control. The M18™ 1/4" Hex Compact Impact Driver’s lightweight, compact design minimizes user fatigue, while the quick-change chuck makes bit changes fast and easy. The on-board, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Use the built-in LED light to illuminate work surfaces in dark locations. The kit includes two M18™ Compact Batteries, an M18™ lithium-ion battery charger and a carrying case.
Also known as: 045242158652, 2650-21

Specifications

Type: Lithium Battery
Size: 1/4 in
Type: Lithium Battery
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)