40W CFL Lamp, 41K

Item #: 211937

Cat #: S8668

UPC: 045923086687

Sign In or Register to view pricing and more.
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 22-1/2 IN Length *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 22-1/2 IN Length *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923086687, S8668

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Wattage: 40
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Lumens: 3500
Light Technology: CFL
Base: 4-Pin (2G11)
Color Rendering Index (CRI): 82
Wattage: 40
Dimmable: No

Customer Reviews

No reviews for this product
(0)