Breaker, Miniature, 5A, 1P, 277VAC, 65VDC, 1NO Auxiliary Contact

Item #: 21186

Cat #: 1492-GS1G050-H1

UPC: 662072986103

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 5 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, with 1 Normally Open Auxiliary Contact, DIN Rail Mount

Overview

Miniature Circuit Breaker, 5 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, with 1 Normally Open Auxiliary Contact, DIN Rail Mount
Also known as: 662072986103, 1492-GS1G050-H1

Specifications

Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 5
Volts AC: 277, 480Y
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)