Rubber Voltage Golves, Class 0, 11" Length, Size 10, Black

Item #: 2118583

Cat #: GC0B10

UPC: 845811069262

Sign In or Register to view pricing and more.
Documents & Guides
Rubber Voltage Golves, Class 0, 11 Inch Length, Size 10, Maximum Use Voltage 1000 Volt AC, 1500 Volt DC, Black

Overview

Rubber Voltage Golves, Class 0, 11 Inch Length, Size 10, Maximum Use Voltage 1000 Volt AC, 1500 Volt DC, Black
National Safety Apparel offers our Enespro Rubber Voltage Gloves in sizes ranging from 8 to 12. To make sure you are ordering the correct glove size, measure the circumference around your palm
Also known as: 845811069262, GC0B10

Specifications

Volts AC: 1000
Size: 10
Color: Black
Length: 11 in
Material: Rubber
Volts DC: 1500
Class: 0
Volts AC: 1000
Color: Black
Material: Rubber
Class: 0
Size: 10
Length: 11 in
Volts DC: 1500

Customer Reviews

No reviews for this product
(0)