4 Pole Indicating Powr-safe Midget Holder

Item #: 2118427

Cat #: LPSM004ID

UPC: 079458029154

Sign In or Register to view pricing and more.
Documents & Guides
"fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, : 35 Mm Din Rail, : 3.032 Length X 2.76 Width Inch, : Fuse Type Midget, : Mountable On 35mm"

Overview

"fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, : 35 Mm Din Rail, : 3.032 Length X 2.76 Width Inch, : Fuse Type Midget, : Mountable On 35mm"
Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Midget fuses. Features: Meets “Dead Front” requirements; Mountable on 35mm Din Rail; Blown fuse identification (Indicating versions only); Easy installation and removal of fuses. No special fuse pullers or tools required; UL Listed for branch circuit protection (Class CC versions only); Compact design; Ventilated design for cooler operation; Indicates above 80 volts (ID versions only).
Also known as: 079458029154, LPSM004ID

Specifications

Type: Fuseholder
Standards: California Proposition 65
Type: Fuseholder
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)