This product has been discontinued.
Incandescent Bulb, Super Saver, A19, 40W, 120V, Standard
Item #: 21184
Cat #: 40A/34/SS-120V
UPC: 046135110580
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Super Saver, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 375, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11058
Overview
Incandescent Bulb, Super Saver, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 375, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11058
Also known as: 046135110580, 40A/34/SS-120V
Specifications
Lumens: | 375 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Lumens: | 375 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)