5/16 X 4 X 6in Rock Carbide Sds+ Hammer Bit

Item #: 2118395

Cat #: DW5424B25

UPC: 028874254244

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 5/16in, Effective Length: 4in, Tip Type: Rock Carbide

Overview

Diameter: 5/16in, Effective Length: 4in, Tip Type: Rock Carbide
Dewalt rock carbide SDS plus hammer bit bulk 25. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc. Used by concrete contractors for spike and nail-in anchors for concrete forms.
Also known as: 028874254244, DW5424B25

Specifications

Type: SDS Bit
Diameter: 5/16 in
Length: 4 in
Type: SDS Bit
Length: 4 in
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)