This product may not be available in all locations.
![PRSTST 120V RES R PLST LENS PRSTST 120V RES R PLST LENS](https://rexel-cdn.com/products/image.jpg?i=587F272D-307C-4A0E-BE68-F9D048D47EDB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 Vac/dc
Overview
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 Vac/dc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113905556, 10250T231NC21
Specifications
Color: | Red |
Type: | Indicator, Illuminated |
Material: | Plastic |
Color: | Red |
Material: | Plastic |
Type: | Indicator, Illuminated |
Customer Reviews
No reviews for this product
(0)