Enclosure, Current Transformer, 36" x 36" x 11", Hinge Cover, NEMA 3R

Item #: 211802

Cat #: A363611HCT

UPC: 783510427399

Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"
Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Also known as: 783510427399, A363611HCT

Specifications

Depth: 11 in
Mounting: Surface
Width: 36 in
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Width: 36 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)